Zoro Homepage

Bar Grating, Smooth, 24in.W x 1.25in.H

  • Mfr # 21250S125-B2

  • Zoro # G0545347


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Width
24"
Material
Carbon Steel
Span
24"
Finish
Carbon Steel
Height - Carbon Steel Grating
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21250S125-B2
Zoro #
G0545347
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
24"
Height - Carbon Steel Grating
1.25 in
Width - Carbon Steel
24 in
Bearing Bar Thickness
1/4 in
Height
1.25 in
Span (Length) - Grating
24 in
Overall Height
1 1/4 in
Overall Width
24 in
Overall Length
24 in

Description

Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 1/4 in, Overall Width 24 in, Overall Length 24 in, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 1/4 in, Top Surface Smooth, Weight 48 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Carbon Steel, For Use Indoors/Outdoors Outdoor, Shape Square, Standards ISO 9001:2015, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.