Zoro Homepage

Bar Grating, Smooth, 24in.W x 1.5in.H

  • Mfr # 21188S150-B6

  • Zoro # G2191430


product price: $310.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
24"
Material
Carbon Steel
Span
72"
Finish
Carbon Steel
Finish - Grating
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21188S150-B6
Zoro #
G2191430
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
24"
Width - Carbon Steel
24 in
Bearing Bar Thickness
3/16 in
Height - Carbon Steel Grating
1.5 in
Height
1.5 in
Uniform Load Rating @ Unsupported Length
2132 lb/sq ft @ 2 ft
Span (Length) - Grating
72 in
Overall Length
6 ft
Overall Height
1 1/2 in
Rating @ Unsupported Length
2,132 lb/sq ft @ 2 ft
Overall Width
24 in

Details

Material
Carbon Steel
Span
72"
Finish
Carbon Steel
Finish - Grating
Carbon Steel
Item - Carbon Steel Grating
Bar Grating
Bearing Bar Spacing
1 3/16 in
Surface - Carbon Steel Grating
Smooth
Cross Bar Spacing
4 in
Surface
Smooth
Item
Carbon Steel Bar Grating
Standards
ISO 9001:2015
Surface Texture
Smooth
For Use Indoors/Outdoors
Outdoor
Shape
Rectangular
Application
Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains
Weight
131 lb
System of Measurement
Inch
Material Grade
A1011
Top Surface
Smooth
Certifications Included
No Certificates Included
Resistance Properties
Corrosion-Resistant, Skid-Resistant

Description

Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 1/2 in, Overall Width 24 in, Overall Length 6 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 3/16 in, Top Surface Smooth, Weight 131 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Carbon Steel, For Use Indoors/Outdoors Outdoor, Rating @ Unsupported Length 2,132 lb/sq ft @ 2 ft, Shape Rectangular, Standards ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.