Zoro Homepage

Bar Grating, Smooth, 36in.W x 1.5in.H

  • Mfr # 21188S150-C6

  • Zoro # G2184957


product price: $511.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Width
36"
Material
Carbon Steel
Span
72"
Finish
Carbon Steel
Width - Carbon Steel
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21188S150-C6
Zoro #
G2184957
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
36"
Width - Carbon Steel
36 in
Uniform Load Rating @ Unsupported Length
2132 lb/sq ft @ 2 ft
Bearing Bar Thickness
3/16 in
Height - Carbon Steel Grating
1.5 in
Height
1.5 in
Span (Length) - Grating
72 in
Overall Length
6 ft
Overall Width
36 in
Rating @ Unsupported Length
2,132 lb/sq ft @ 2 ft
Overall Height
1 1/2 in

Details

Material
Carbon Steel
Span
72"
Finish
Carbon Steel
Surface - Carbon Steel Grating
Smooth
Surface
Smooth
Bearing Bar Spacing
1 3/16 in
Cross Bar Spacing
4 in
Item
Carbon Steel Bar Grating
Finish - Grating
Carbon Steel
Item - Carbon Steel Grating
Bar Grating
Standards
ISO 9001:2015
Surface Texture
Smooth
Top Surface
Smooth
For Use Indoors/Outdoors
Outdoor
Shape
Rectangular
System of Measurement
Inch
Weight
197 lb
Material Grade
A1011
Application
Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains
Resistance Properties
Corrosion-Resistant, Skid-Resistant
Certifications Included
No Certificates Included

Description

Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 1/2 in, Overall Width 36 in, Overall Length 6 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 3/16 in, Top Surface Smooth, Weight 197 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Carbon Steel, For Use Indoors/Outdoors Outdoor, Rating @ Unsupported Length 2,132 lb/sq ft @ 2 ft, Shape Rectangular, Standards ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.