Zoro Homepage

Bar Grating, Smooth, 36in.W x 2.0in.H

  • Mfr # 21250S200-C3

  • Zoro # G2189839


product price: $417.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Width
36"
Material
Carbon Steel
Span
36"
Finish
Carbon Steel
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21250S200-C3
Zoro #
G2189839
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
36"
Height
2 in
Bearing Bar Thickness
1/4 in
Span (Length) - Grating
36 in
Height - Carbon Steel Grating
2.0 in
Width - Carbon Steel
36 in
Overall Length
36 in
Overall Width
36 in
Overall Height
2 in

Details

Material
Carbon Steel
Span
36"
Finish
Carbon Steel
Surface - Carbon Steel Grating
Smooth
Item - Carbon Steel Grating
Bar Grating
Finish - Grating
Carbon Steel
Cross Bar Spacing
4 in
Bearing Bar Spacing
1 3/16 in
Item
Carbon Steel Bar Grating
Surface
Smooth
Standards
ISO 9001:2015
Surface Texture
Smooth
Material Grade
A1011
Application
Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains
Top Surface
Smooth
Weight
169 lb
Shape
Square
System of Measurement
Inch
For Use Indoors/Outdoors
Outdoor
Resistance Properties
Corrosion-Resistant, Skid-Resistant
Certifications Included
No Certificates Included

Description

Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 2 in, Overall Width 36 in, Overall Length 36 in, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 1/4 in, Top Surface Smooth, Weight 169 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Carbon Steel, For Use Indoors/Outdoors Outdoor, Shape Square, Standards ISO 9001:2015, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.