Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bar Grating, Smooth, 36in.W x 2.0in.H

  • Mfr # 21250S200-C4

  • Zoro # G2188037


product price: $568.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Width
36"
Material
Carbon Steel
Span
48"
Finish
Carbon Steel
Finish - Grating
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21250S200-C4
Zoro #
G2188037
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
36"
Span (Length) - Grating
48 in
Bearing Bar Thickness
1/4 in
Height
2 in
Width - Carbon Steel
36 in
Height - Carbon Steel Grating
2.0 in
Overall Length
4 ft
Overall Width
36 in
Overall Height
2 in

Details

Material
Carbon Steel
Span
48"
Finish
Carbon Steel
Finish - Grating
Carbon Steel
Item - Carbon Steel Grating
Bar Grating
Bearing Bar Spacing
1 3/16 in
Cross Bar Spacing
4 in
Surface
Smooth
Surface - Carbon Steel Grating
Smooth
Item
Carbon Steel Bar Grating
Standards
ISO 9001:2015
Surface Texture
Smooth
Weight
226 lb
Material Grade
A1011
Application
Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains
System of Measurement
Inch
For Use Indoors/Outdoors
Outdoor
Top Surface
Smooth
Shape
Rectangular
Certifications Included
No Certificates Included
Resistance Properties
Corrosion-Resistant, Skid-Resistant

Description

Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 2 in, Overall Width 36 in, Overall Length 4 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 1/4 in, Top Surface Smooth, Weight 226 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Carbon Steel, For Use Indoors/Outdoors Outdoor, Shape Rectangular, Standards ISO 9001:2015, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.