Zoro Homepage

Bar Grating, SS, 6 ft L, 100 lb Cap.

  • Mfr # N21SS-BPF-31X72

  • Zoro # G911956301


product price: $3,934.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Bearing Bar Thickness
0.188 in
Bearing Bar Spacing
1 3/16 in
Cross Bar Spacing
4 in
Material
Stainless Steel
Overall Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N21SS-BPF-31X72
Zoro #
G911956301
UPC #
-
Country of Origin
United States

Dimensions

Bearing Bar Thickness
0.188 in
Overall Length
6 ft
Deflection @ Unsupported Length
0.112 in @ 3 ft
Overall Height
1 1/2 in
Overall Width
36 in

Details

Item
Stainless Steel Bar Grating
Bearing Bar Spacing
1 3/16 in
Cross Bar Spacing
4 in
Material
Stainless Steel
Shape
Rectangular
System of Measurement
Inch
Includes Mounting Hardware
Mounting Hardware Not Included
Weight
11 lb/sq ft
Material Grade
304
Load Capacity
100 lb
For Use Indoors/Outdoors
Outdoor
Top Surface
Smooth
Galvanized
Not Galvanized
Cross Bar Joining Method
Welded

Description

Stainless Steel Bar Grating, Stainless Steel, 304, Rectangular, 6 ft Overall Length, 36 in Overall Width, Top Surface Smooth, Bearing Bar Spacing 1 3/16 in, Cross Bar Spacing 4 in, Weight 11 lb/sq ft, Standards Not Applicable, Minimum Temperature Not Applicable, Maximum Temperature Not Applicable, Bearing Bar Thickness 0.188 in, Deflection @ Unsupported Length 0.112 in @ 3 ft, For Use Indoors/Outdoors Outdoor, Includes Mounting Hardware Mounting Hardware Not Included, Load Capacity 100 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.