Bar Grating, SS, 8 ft L, 100 lb Cap.
Mfr # N21SS-BPF-31X96
Zoro # G911956295
product price: $5,245.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
Key Features
Bearing Bar Thickness
0.188 in
Bearing Bar Spacing
1 3/16 in
Cross Bar Spacing
4 in
Material
Stainless Steel
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N21SS-BPF-31X96
Zoro #
G911956295
UPC #
-
Country of Origin
United States
Dimensions
Bearing Bar Thickness
0.188 in
Overall Length
8 ft
Overall Width
36 in
Overall Height
1 1/2 in
Deflection @ Unsupported Length
0.112 in @ 3 ft
Details
Item
Stainless Steel Bar Grating
Bearing Bar Spacing
1 3/16 in
Cross Bar Spacing
4 in
Material
Stainless Steel
System of Measurement
Inch
Shape
Rectangular
Top Surface
Smooth
Load Capacity
100 lb
For Use Indoors/Outdoors
Outdoor
Material Grade
304
Includes Mounting Hardware
Mounting Hardware Not Included
Weight
11 lb/sq ft
Galvanized
Not Galvanized
Cross Bar Joining Method
Welded
Description
Stainless Steel Bar Grating, Stainless Steel, 304, Rectangular, 8 ft Overall Length, 36 in Overall Width, Top Surface Smooth, Bearing Bar Spacing 1 3/16 in, Cross Bar Spacing 4 in, Weight 11 lb/sq ft, Standards Not Applicable, Minimum Temperature Not Applicable, Maximum Temperature Not Applicable, Bearing Bar Thickness 0.188 in, Deflection @ Unsupported Length 0.112 in @ 3 ft, For Use Indoors/Outdoors Outdoor, Includes Mounting Hardware Mounting Hardware Not Included, Load Capacity 100 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.