Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bar, Rect, Stl, 1018, 1 x 5 1/2 In, 1 Ft

  • Mfr # 2AHA4

  • Zoro # G7209781


product price: $81.89
/ea
Free Shipping & Returns

Key Features

Length
1 ft.
Width
5-1/2"
Thickness
1 in
Material
Carbon Steel
Temper
Cold Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AHA4
Zoro #
G7209781
UPC #
-
Country of Origin
Multiple

Dimensions

Length
1 ft.
Width
5-1/2"
Thickness
1 in
Length - Carbon Steel
1 ft
Width Tolerance
+/-0.125 in
Thickness (Decimal)
1 in
Length Tolerance
+/-1 in
Width - Carbon Steel
5 1/2 in
Overall Width
5 1/2 in
Overall Length
12 in

Details

Material
Carbon Steel
Temper
Cold Finish
Style
Rectangular Bar Stock
Alloy Type
1018
Carbon Steel Standards
AISI 1018, ASTM 108
Finish
Unpolished
Grade - Carbon Steel
Low Carbon Steel
Finish - Carbon Steel
Unpolished
Type
General Purpose
Typical Tensile Strength (PSI)
65,000 psi
Thickness Tolerance
0 in/-0.008 in
Item
Carbon Steel Rectangular Bar
Alloy Type - Carbon Steel
1018
Typical Yield Strength (PSI)
55,000 psi
Standards
AISI 1018, ASTM 108
Item - Carbon Steel
Rectangular Bar Stock
Yield Strength
55,000 psi
Tensile Strength
65,000 psi
Material Grade
1018
Rockwell Hardness
80 HRB
Machinability
100 %
Heat Treatable
Heat Treatable
Tolerance Rating
Standard
System of Measurement
Inch
Brinell Hardness
126 BHN
Heat Treatment
No Heat Treatment
Appearance
Unpolished
Fabrication
Cold Rolled
Shape
Rectangular
Mechanical Finish
Mill
Flatness Tolerance
Not Rated
Includes Material Certificate
No Certificates Included
Galvanized
Not Galvanized

Description

Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 1 in, Thickness Tolerance 0 in/-0.008 in, Overall Length 12 in, Overall Width 5 1/2 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 55,000 psi, Tensile Strength 65,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards AISI 1018, ASTM 108, Appearance Unpolished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.