Zoro Homepage

Bar, Rect, Stl, 1018, 2 1/2 x 5 In, 1 Ft

  • Mfr # 2AHE2

  • Zoro # G6426016


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Length
1 ft
Material
Carbon Steel
Temper
Cold Finish
Alloy Type
1018
Carbon Steel Standards
AISI 1018, ASTM 108
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AHE2
Zoro #
G6426016
UPC #
-
Country of Origin
Multiple

Dimensions

Length
1 ft
Width
5"
Thickness
2.5 in
Width Tolerance
+/-0.125 in
Width - Carbon Steel
5 in
Thickness (Decimal)
2.5 in
Length - Carbon Steel
1 ft
Length Tolerance
+/-1 in
Overall Length
12 in
Overall Width
5 in

Description

Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 2.5 in, Thickness Tolerance 0 in/-0.008 in, Overall Length 12 in, Overall Width 5 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 55,000 psi, Tensile Strength 65,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards AISI 1018, ASTM 108, Appearance Unpolished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.