Bar, Rect, Stl, 1018, 2 1/2 x3 1/2 In, 1 Ft L
Mfr # 2HJE6
Zoro # G0877721
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Length
1 ft
Width
3-1/2"
Thickness
2.5 in
Material
Carbon Steel
Temper
Cold Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2HJE6
Zoro #
G0877721
UPC #
-
Country of Origin
Multiple
Dimensions
Length
1 ft
Width
3-1/2"
Thickness
2.5 in
Thickness (Decimal)
2.5 in
Width - Carbon Steel
3 1/2 in
Length Tolerance
+/-1 in
Width Tolerance
+/-0.125 in
Length - Carbon Steel
1 ft
Overall Width
3 1/2 in
Overall Length
12 in
Description
Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 2.5 in, Thickness Tolerance 0 in/-0.006 in, Overall Length 12 in, Overall Width 3 1/2 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 55,000 psi, Tensile Strength 65,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards AISI 1018, ASTM 108, Appearance Unpolished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.