Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bar, Rect, Stl, 1018, 2 x 5 In, 1 Ft L

  • Mfr # 2AHC9

  • Zoro # G6848807


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Length
1 ft
Thickness
2 in
Material
Carbon Steel
Temper
Cold Finish
Alloy Type
1018
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AHC9
Zoro #
G6848807
UPC #
-
Country of Origin
Multiple

Dimensions

Length
1 ft
Width
5"
Thickness
2 in
Width - Carbon Steel
5 in
Length Tolerance
+/-1 in
Width Tolerance
+/-0.125 in
Thickness (Decimal)
2 in
Length - Carbon Steel
1 ft
Overall Length
12 in
Overall Width
5 in

Details

Material
Carbon Steel
Temper
Cold Finish
Alloy Type
1018
Carbon Steel Standards
AISI 1018, ASTM 108
Finish
Unpolished
Grade - Carbon Steel
Low Carbon Steel
Thickness Tolerance
0 in/-0.005 in
Alloy Type - Carbon Steel
1018
Item
Carbon Steel Rectangular Bar
Standards
AISI 1018, ASTM 108
Typical Tensile Strength (PSI)
65,000 psi
Typical Yield Strength (PSI)
55,000 psi
Type
General Purpose
Finish - Carbon Steel
Unpolished
Item - Carbon Steel
Rectangular Bar Stock
Yield Strength
55,000 psi
Tensile Strength
65,000 psi
System of Measurement
Inch
Fabrication
Cold Rolled
Tolerance Rating
Standard
Machinability
100 %
Appearance
Unpolished
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Shape
Rectangular
Rockwell Hardness
80 HRB
Brinell Hardness
126 BHN
Heat Treatable
Heat Treatable
Material Grade
1018
Includes Material Certificate
No Certificates Included
Flatness Tolerance
Not Rated
Galvanized
Not Galvanized

Description

Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 2 in, Thickness Tolerance 0 in/-0.005 in, Overall Length 12 in, Overall Width 5 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 55,000 psi, Tensile Strength 65,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards AISI 1018, ASTM 108, Appearance Unpolished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.