Barbed Hose Fitting, 1/2" Tube OD, 3/4 in Pipe Size, Low Lead Brass
Mfr # 707048-0812
Zoro # G6202086
product price: $12.69
/eaKey Features
For Hose I.D.
1/2 in
Material
Low Lead Brass
Max. Pressure
500 psi
Thread Size
3/4"
Thread Type
(M)GHT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
707048-0812
Zoro #
G6202086
UPC #
-
Country of Origin
Japan
Dimensions
Thread Size
3/4"
Barb Size
1/2"
Tube Size
1/2"
Pipe Size
3/4 in
Fitting Size
3/4 in x 1/2 in
Hose Fitting B Size
1/2 in
Hose Fitting A Size
3/4 in
Description
The ZORO SELECT - 707048-0812 is a push on hose fitting, meant to join two pieces of tubing or pipework together. Forged from industrial grade material, this fitting is suited for applications that require high-pressure fluid control. Designed with precision, this item ensures seamless connection between conduits. It is designed with consideration for reliability, durability, and efficiency, making it perfect for connecting hoses in various mechanical and industrial applications.
Key Features:
- Material: Industrial-grade – The fitting's robustness and flexibility are designed for potential performance.
- Type: Push On – This type signifies the method of connection; the fitting is intended for secure connection onto the hose.
- Compatibility: The fitting is designed for compatibility with the specified hose sizes, meeting diverse requirements.
- High-pressure fluid control: This fitting is intended for use in high-pressure fluid control situations.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.