Barbed Hose Fitting, 1/2" Tube OD, 3/8 in Pipe Size, Brass
Mfr # 707002-0806
Zoro # G6123433
product price: $6.79
/eaKey Features
For Hose I.D.
1/2 in
Material
Brass
Max. Pressure
750 psi
Thread Size
3/8"-18
Thread Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
707002-0806
Zoro #
G6123433
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
3/8"-18
Barb Size
1/2 in
Tube Size
1/2"
Pipe Size
3/8 in
Hex Head Size
13/16 in
Fitting Size
1/2 in x 3/8 in
Hose Fitting B Size
3/8 in
Hose Fitting A Size
1/2 in
Description
Barbed Hose Fitting, For Hose I.D. 1/2 in, Rigid, Fitting Shape Straight, Fitting Material Brass x Brass, Hex Head Size 13/16 in, Vacuum Rating Not Rated, Hex, Barb Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/2 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Brass, CA2745, Reusable Yes, No, Temp. Range -65 Degrees to 250 Degrees F, NSF 61 Annex G, Thread Size 3/8 In.-18, Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.