Barbed Hose Fitting, 1/4" Tube OD, 1/4 in Pipe Size, Brass
Mfr # 707002-0404
Zoro # G6142631
product price: $4.59
/eaKey Features
For Hose I.D.
1/4 in
Material
Brass
Max. Pressure
1000 psi
Thread Size
1/4"-18
Thread Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
707002-0404
Zoro #
G6142631
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-18
Barb Size
1/4 in
Tube Size
1/4"
Pipe Size
1/4 in
Hex Head Size
11/16 in
Fitting Size
1/4 in x 1/4 in
Hose Fitting A Size
1/4 in
Hose Fitting B Size
1/4 in
Description
Barbed Hose Fitting, For Hose I.D. 1/4 in, Rigid, Fitting Shape Straight, Fitting Material Brass x Brass, Hex Head Size 11/16 in, Vacuum Rating Not Rated, Hex, Barb Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Brass, CA2745, Reusable Yes, No, Temp. Range -65 Degrees to 250 Degrees F, NSF 61 Annex G, Thread Size 1/4 In.-18, Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.