Barbed Hose Fitting, 3/8" Tube OD, 1/8 in Pipe Size, Brass
Mfr # 707001-0602
Zoro # G6141782
product price: $5.45
/eaKey Features
For Hose I.D.
3/8 in
Material
Brass
Max. Pressure
1000 psi
Thread Size
1/8"-27
Thread Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
707001-0602
Zoro #
G6141782
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/8"-27
Barb Size
3/8 in
Tube Size
3/8"
Pipe Size
1/8 in
Hex Head Size
7/16 in
Fitting Size
3/8 in x 1/8 in
Hose Fitting B Size
1/8 in
Hose Fitting A Size
3/8 in
Description
The ZORO SELECT - 707001-0602 is a Push On Hose Fitting, specifically designed for industrial and commercial applications. This fitting is primarily used to connect Push On Hoses, providing a secure and durable connection to ensure effective fluid or gas transmission.
Key Features:
- Thread size: 3/8" MNPT x 3/8" Hose ID – This indicates the fitting is compatible with hoses having a 3/8" inner diameter and can be connected to female threads of 3/8".
- Max Working Pressure: 350 PSI - The fitting is within its design capacity under a pressure of up to 350 PSI.
- Material: Brass – This brass construction denotes a balance of good corrosion resistance and machinability.
- Temp.Rating: -40°F to 200°F – Specifies the range of temperatures in which the fitting is rated for use.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.