Zoro Homepage

Barbed Wire, 2 Barbed Pt., 12-1/2 ga.

  • Mfr # 4LVN9

  • Zoro # G3111543


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Length
1,320 ft
Material
Steel
Finish
Galvanized
No. of Barbed Points
2
Barbed Point Spacing
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LVN9
Zoro #
G3111543
UPC #
190735514825
Country of Origin
China

Dimensions

Length
1,320 ft

Details

Material
Steel
Item
Barbed Wire
Finish
Galvanized
No. of Barbed Points
2
Barbed Point Spacing
5 in
Gauge
12 1/2 ga
Package Type
Coiled Roll
Number of Barbed Points
2

Description

Barbed Wire, Material Steel, Gauge 12 1/2 ga, Barbed Point Spacing 5 in, Number of Barbed Points 2, Length 1,320 ft, Finish Galvanized, Package Type Coiled Roll

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.