Zoro Homepage

Barbed Wire ArmCorner, Steel, 2-3/8 In Dia

  • Mfr # 4LVH7

  • Zoro # G1216047


product price: $26.69
/ea

Key Features

Material
Steel
Gauge
9 ga
Finish
Galvanized
Dia.
2 3/8 in
Product Type
Barbed Wire Arm Corner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LVH7
Zoro #
G1216047
UPC #
190735514467
Country of Origin
China

Dimensions

Dia.
2 3/8 in
Overall Height
2 3/8 in
Diameter
2 3/8 in

Details

Item
Barbed Wire Arm Corner
Material
Steel
Gauge
9 ga
Finish
Galvanized
Product Type
Barbed Wire Arm Corner

Description

Barbed Wire Arm Corner, Material Steel, Gauge 9 ga, Product Type Barbed Wire Arm Corner, Diameter 2 3/8 in, Overall Height 2 3/8 in, Finish Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.