Zoro Homepage

Barbed Wire Line Arm, Galv Steel, 1-5/8 In

  • Mfr # 4LVH8

  • Zoro # G2505851


product price: $16.19
/ea

Key Features

Material
Steel
Height
1 5/8 in
Gauge
9 ga
Finish
Galvanized
Dia.
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LVH8
Zoro #
G2505851
UPC #
190735514474
Country of Origin
China

Dimensions

Height
1 5/8 in
Dia.
1 5/8 in
Overall Height
1 5/8 in
Diameter
1 5/8 in

Details

Item
Barbed Wire Line Arm
Material
Steel
Gauge
9 ga
Finish
Galvanized
Product Type
Barbed Wire Line Arm

Description

Barbed Wire Line Arm, Material Steel, Gauge 9 ga, Product Type Barbed Wire Line Arm, Diameter 1 5/8 in, Overall Height 1 5/8 in, Finish Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.