Barcode Printer Label, 2 3/16 in Label W, 4 in Label H, 2,600 Labels per Roll
Mfr # 4021D56-P2.6Mr-FS
Zoro # G510877175
product price: $41.79
/eaSold in multiples of 20 for $835.80
Key Features
Label Height
4 in
Labels per Roll
2,600
Label Width
2 3/16 in
Core Dia.
3 in
For Print Method
Direct Thermal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4021D56-P2.6Mr-FS
Zoro #
G510877175
UPC #
-
Country of Origin
United States
Dimensions
Label Height
4 in
Label Width
2 3/16 in
Core Dia.
3 in
Core Diameter
3 in
Details
Item
Barcode Printer Label
Labels per Roll
2,600
For Print Method
Direct Thermal
Label Color
White
Label Material
Direct Thermal Paper
Perforation
Perforated
Printer Compatibility
Industrial Label Printer
Description
Barcode Printer Label, For Print Method Direct Thermal, Barcode Printer Label Type Direct Thermal Label Rolls, Printer Compatibility Industrial Label Printer, Label Width 2 3/16 in, Label Height 4 in, Label Color White, Core Dia. 3 in, Labels per Roll 2,600, Perforation Perforated, Label Material Direct Thermal Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.