Barcode Printer Label, White
Mfr # 3010DWH-P5Mr
Zoro # G016437989
product price: $30.45
/eaSold in multiples of 8 for $243.60
Key Features
Core Diameter
3 in
Perforation
Perforated
Labels per Roll
3,000
Label Height
1 in
Label Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3010DWH-P5Mr
Zoro #
G016437989
UPC #
-
Country of Origin
United States
Dimensions
Core Diameter
3 in
Label Height
1 in
Label Width
3 in
Details
Item
Barcode Printer Label
Perforation
Perforated
Labels per Roll
3,000
Label Color
White
Printer Compatibility
Industrial Label Printer
Description
Direct thermal BOPP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.