Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barcode Printer Label, White

  • Mfr # 3020DWH-P3Mr

  • Zoro # G316437979


product price: $34.25
/ea
Sold in multiples of 8 for $274.00

Key Features

Perforation
Perforated
Label Color
White
Printer Compatibility
Industrial Label Printer
Labels per Roll
3,000
Core Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3020DWH-P3Mr
Zoro #
G316437979
UPC #
-
Country of Origin
United States

Dimensions

Core Diameter
3 in
Label Width
3 in
Label Height
2 in

Details

Item
Barcode Printer Label
Perforation
Perforated
Label Color
White
Printer Compatibility
Industrial Label Printer
Labels per Roll
3,000

Description

Direct thermal BOPP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.