Barcode Printer Label, 4 1/2 in Label W, 4 in Label H, 500 Labels per Roll
Mfr # 4045D56-P.5M1*-FS
Zoro # G710877173
product price: $20.15
/eaSold in multiples of 20 for $403.00
Key Features
Label Height
4 in
Labels per Roll
500
Label Material
Direct Thermal Paper
Label Color
White
Perforation
Perforated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4045D56-P.5M1*-FS
Zoro #
G710877173
UPC #
-
Country of Origin
United States
Dimensions
Label Height
4 in
Core Dia.
1 in
Label Width
4 1/2 in
Core Diameter
1 in
Details
Item
Barcode Printer Label
Labels per Roll
500
Label Material
Direct Thermal Paper
Label Color
White
Perforation
Perforated
For Print Method
Direct Thermal
Printer Compatibility
Desktop Label Printer
Description
Barcode Printer Label, For Print Method Direct Thermal, Barcode Printer Label Type Direct Thermal Label Rolls, Printer Compatibility Desktop Label Printer, Label Width 4 1/2 in, Label Height 4 in, Label Color White, Core Dia. 1 in, Labels per Roll 500, Perforation Perforated, Label Material Direct Thermal Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.