Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barcode Printer Label, White

  • Mfr # 4080DWH-P.75Mr

  • Zoro # G416438005


product price: $43.19
/ea
Sold in multiples of 4 for $172.76

Key Features

Labels per Roll
750
Printer Compatibility
Industrial Label Printer
Label Width
4 in
Core Diameter
3 in
Perforation
Perforated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4080DWH-P.75Mr
Zoro #
G416438005
UPC #
-
Country of Origin
United States

Dimensions

Label Width
4 in
Core Diameter
3 in
Label Height
8 in

Details

Item
Barcode Printer Label
Labels per Roll
750
Printer Compatibility
Industrial Label Printer
Perforation
Perforated
Label Color
White

Description

Direct thermal BOPP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.