Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barcode Printer Label, White

  • Mfr # 2010TGL-N2.7M1*r

  • Zoro # G710877821


product price: $64.29
/ea
Sold in multiples of 18 for $1,157.22

Key Features

Label Color
White
Label Material
Polypropylene
Labels per Roll
2,700
Label Height
2 in
Label Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2010TGL-N2.7M1*r
Zoro #
G710877821
UPC #
-
Country of Origin
United States

Dimensions

Label Height
2 in
Label Width
1 in
Core Dia.
1 in
Core Diameter
1 in

Details

Item
Barcode Printer Label
Label Color
White
Label Material
Polypropylene
Labels per Roll
2,700
Perforation
Non-Perforated
Printer Compatibility
Desktop Label Printer

Description

Barcode Printer Label, Barcode Printer Label Type Thermal Transfer Label Rolls, Printer Compatibility Desktop Label Printer, Label Width 1 in, Label Height 2 in, Label Color White, Core Dia. 1 in, Labels per Roll 2,700, Perforation Non-Perforated, Label Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.