Barcode Printer Label, White
Mfr # 3225TGL-N2.7M1*r
Zoro # G710877814
product price: $197.99
/eaSold in multiples of 12 for $2,375.88
Free Shipping & Returns
Key Features
Label Color
White
Label Material
Polypropylene
Labels per Roll
2,700
Core Dia.
1 in
Perforation
Non-Perforated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3225TGL-N2.7M1*r
Zoro #
G710877814
UPC #
-
Country of Origin
United States
Dimensions
Core Dia.
1 in
Label Height
1 1/4 in
Label Width
1 in
Core Diameter
1 in
Details
Item
Barcode Printer Label
Label Color
White
Label Material
Polypropylene
Labels per Roll
2,700
Perforation
Non-Perforated
Printer Compatibility
Desktop Label Printer
Description
Barcode Printer Label, Barcode Printer Label Type Thermal Transfer Label Rolls, Printer Compatibility Desktop Label Printer, Label Width 1 in, Label Height 1 1/4 in, Label Color White, Core Dia. 1 in, Labels per Roll 2,700, Perforation Non-Perforated, Label Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.