Zoro Homepage

Barcode Printer Label, White

  • Mfr # 4020DWH-P1.24M1*r

  • Zoro # G616437952


product price: $20.99
/ea
Sold in multiples of 12 for $251.88

Key Features

Label Color
White
Perforation
Perforated
Core Diameter
1 in
Printer Compatibility
Desktop Label Printer
Label Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4020DWH-P1.24M1*r
Zoro #
G616437952
UPC #
-
Country of Origin
United States

Dimensions

Core Diameter
1 in
Label Height
2 in
Label Width
4 in

Details

Item
Barcode Printer Label
Label Color
White
Perforation
Perforated
Printer Compatibility
Desktop Label Printer
Labels per Roll
1,240

Description

Direct thermal BOPP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.