Zoro Homepage

Barcode Printer Label, White

  • Mfr # 4020DWH-P3Mr

  • Zoro # G016438016


product price: $44.99
/ea
Sold in multiples of 4 for $179.96

Key Features

Label Height
2 in
Printer Compatibility
Industrial Label Printer
Label Color
White
Label Width
4 in
Labels per Roll
3,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4020DWH-P3Mr
Zoro #
G016438016
UPC #
-
Country of Origin
United States

Dimensions

Label Height
2 in
Label Width
4 in
Core Diameter
3 in

Details

Item
Barcode Printer Label
Printer Compatibility
Industrial Label Printer
Label Color
White
Labels per Roll
3,000
Perforation
Perforated

Description

Direct thermal BOPP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.