Barcode Printer Label, White
Mfr # 4020TGJ-F5M
Zoro # G716437975
product price: $83.69
/eaSold in multiples of 2 for $167.38
Free Shipping & Returns
Key Features
Perforation
Perforated
Label Color
White
Label Width
4 in
Labels per Roll
5,000
Printer Compatibility
Industrial Label Printer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4020TGJ-F5M
Zoro #
G716437975
UPC #
-
Country of Origin
United States
Dimensions
Label Width
4 in
Label Height
2 in
Details
Item
Barcode Printer Label
Perforation
Perforated
Label Color
White
Labels per Roll
5,000
Printer Compatibility
Industrial Label Printer
Description
Thermal Transfer BOPP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.