Barcode Printer Label, White
Mfr # 4040DWH-P1.5Mr
Zoro # G116438022
product price: $43.95
/eaSold in multiples of 4 for $175.80
Key Features
Core Diameter
3 in
Label Width
4 in
Label Height
4 in
Labels per Roll
1,500
Label Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4040DWH-P1.5Mr
Zoro #
G116438022
UPC #
-
Country of Origin
United States
Dimensions
Core Diameter
3 in
Label Width
4 in
Label Height
4 in
Details
Item
Barcode Printer Label
Labels per Roll
1,500
Label Color
White
Perforation
Perforated
Printer Compatibility
Industrial Label Printer
Description
Direct thermal BOPP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.