Barcode Printer Label, White
Mfr # 4060DWH-P.25M1*r
Zoro # G116437940
product price: $121.99
/pk 16, $7.62/eaSold in multiples of 16 for $1,951.84
Free Shipping & Returns
Key Features
Label Width
4 in
Labels per Roll
250
Printer Compatibility
Desktop Label Printer
Label Height
6 in
Perforation
Perforated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4060DWH-P.25M1*r
Zoro #
G116437940
UPC #
-
Country of Origin
United States
Dimensions
Label Width
4 in
Label Height
6 in
Core Diameter
1 in
Details
Item
Barcode Printer Label
Labels per Roll
250
Printer Compatibility
Desktop Label Printer
Perforation
Perforated
Label Color
White
Description
Direct thermal BOPP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.