Zoro Homepage

Barcode Printer Label, White

  • Mfr # 4060TGJ-F2M

  • Zoro # G416437961


product price: $96.49
/ea
Sold in multiples of 2 for $192.98
Free Shipping & Returns

Key Features

Printer Compatibility
Industrial Label Printer
Labels per Roll
2,000
Label Color
White
Label Height
6 in
Label Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4060TGJ-F2M
Zoro #
G416437961
UPC #
-
Country of Origin
United States

Dimensions

Label Height
6 in
Label Width
4 in

Details

Item
Barcode Printer Label
Printer Compatibility
Industrial Label Printer
Labels per Roll
2,000
Label Color
White
Perforation
Perforated

Description

Thermal Transfer BOPP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.