Barcode Printer Label, White, Labels/Roll: 1200
Mfr # 60DY26
Zoro # G4073678
product price: $13.19
/eaKey Features
Label Color
White
Printer Series Compatibility
Desk Top Label Printer
Label Material
Paper
Label Media Format
Roll
Label Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60DY26
Zoro #
G4073678
UPC #
-
Country of Origin
United States
Dimensions
Label Height
2"
Core Dia.
1"
Roll Dia.
5"
Label Width
4"
Core Diameter
1 in
Details
Item
Barcode Printer Label
Label Color
White
Printer Series Compatibility
Desk Top Label Printer
Label Material
Paper
Label Media Format
Roll
Label Finish
Matte
Labels per Roll
1200
Adhesive Material
Permanent
Printer Compatibility
Desktop Label Printer
Rolls per Case
6
Spacing Between Labels
.125"
Label Format
Roll
Shelf Life
18 mo.
Color
White
Perforation
Perforated
For Print Method
Direct Thermal
Max. Operating Temp.
176 Degrees F
Min. Temperature
-4 Degrees F
Description
Barcode Printer Label, For Print Method Direct Thermal, Barcode Printer Label Type Direct Thermal Label Rolls, Printer Compatibility Desktop Label Printer, Label Width 4 in, Label Height 2 in, Label Color White, Label Format Roll, Core Dia. 1 in, Labels per Roll 1,200, Rolls per Case 6, Roll Dia. 5 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Paper, Adhesive Material Permanent, Shelf Life 18 mo, Label Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.