Barcode Printer Label, White, Labels/Roll: 1500
Mfr # 60DY40
Zoro # G4068577
product price: $8.69
/eaSold in multiples of 12 for $104.28
Key Features
Label Color
White
Printer Series Compatibility
Desk Top Label Printer
Label Material
Polypropylene
Label Media Format
Roll
Label Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60DY40
Zoro #
G4068577
UPC #
-
Country of Origin
United States
Dimensions
Label Width
2"
Label Height
1"
Core Dia.
1"
Roll Dia.
5"
Core Diameter
1 in
Details
Item
Barcode Printer Label
Label Color
White
Printer Series Compatibility
Desk Top Label Printer
Label Material
Polypropylene
Label Media Format
Roll
Label Finish
Matte
Rolls per Case
12
Perforation
Perforated
For Print Method
Thermal Transfer
Adhesive Material
Permanent
Color
White
Spacing Between Labels
.125"
Max. Operating Temp.
176 Degrees F
Shelf Life
18 mo.
Label Format
Roll
Printer Compatibility
Desktop Label Printer
Min. Temperature
-65 Degrees F
Labels per Roll
1500
Description
Barcode Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls - Ribbon Required, Printer Compatibility Desktop Label Printer, Label Width 2 in, Label Height 1 in, Label Color White, Label Format Roll, Core Dia. 1 in, Labels per Roll 1,500, Rolls per Case 12, Roll Dia. 5 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Polypropylene, Adhesive Material Permanent, Shelf Life 18 mo, Label Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.