Barcode Printer Label, White, Labels/Roll: 2100
Mfr # 60DY34
Zoro # G4068610
product price: $5.19
/eaSold in multiples of 12 for $62.28
Key Features
Label Color
White
Printer Series Compatibility
Desk Top Label Printer
Label Material
Paper
Label Media Format
Roll
Label Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60DY34
Zoro #
G4068610
UPC #
-
Country of Origin
United States
Dimensions
Roll Dia.
5"
Core Dia.
1"
Label Height
1"
Label Width
2"
Core Diameter
1 in
Details
Item
Barcode Printer Label
Label Color
White
Printer Series Compatibility
Desk Top Label Printer
Label Material
Paper
Label Media Format
Roll
Label Finish
Matte
For Print Method
Thermal Transfer
Max. Operating Temp.
176 Degrees F
Perforation
Perforated
Rolls per Case
12
Label Format
Roll
Labels per Roll
2100
Spacing Between Labels
.125"
Min. Temperature
-4 Degrees F
Adhesive Material
Permanent
Printer Compatibility
Desktop Label Printer
Shelf Life
18 mo.
Color
White
Description
Barcode Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls - Ribbon Required, Printer Compatibility Desktop Label Printer, Label Width 2 in, Label Height 1 in, Label Color White, Label Format Roll, Core Dia. 1 in, Labels per Roll 2,100, Rolls per Case 12, Roll Dia. 5 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Paper, Adhesive Material Permanent, Shelf Life 18 mo, Label Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.