Barcode Printer Label, White, Labels/Roll: 250
Mfr # 60DY29
Zoro # G4071115
product price: $9.19
/eaSold in multiples of 12 for $110.28
Key Features
Label Color
White
Printer Series Compatibility
Desk Top Label Printer
Label Material
Paper
Label Media Format
Roll
Label Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60DY29
Zoro #
G4071115
UPC #
-
Country of Origin
United States
Dimensions
Core Dia.
1"
Roll Dia.
5"
Label Height
6-3/4"
Label Width
4"
Core Diameter
1 in
Details
Item
Barcode Printer Label
Label Color
White
Printer Series Compatibility
Desk Top Label Printer
Label Material
Paper
Label Media Format
Roll
Label Finish
Matte
Labels per Roll
250
Printer Compatibility
Desktop Label Printer
Spacing Between Labels
.125"
Shelf Life
18 mo.
Color
White
Perforation
Perforated
Min. Temperature
-4 Degrees F
Rolls per Case
12
For Print Method
Direct Thermal
Label Format
Roll
Max. Operating Temp.
176 Degrees F
Adhesive Material
Permanent
Description
Barcode Printer Label, For Print Method Direct Thermal, Barcode Printer Label Type Direct Thermal Label Rolls, Printer Compatibility Desktop Label Printer, Label Width 4 in, Label Height 6 3/4 in, Label Color White, Label Format Roll, Core Dia. 1 in, Labels per Roll 250, Rolls per Case 12, Roll Dia. 5 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Paper, Adhesive Material Permanent, Shelf Life 18 mo, Label Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.