Barcode Printer Label, White, Labels/Roll: 3700
Mfr # 60DX73
Zoro # G4067719
product price: $19.29
/eaSold in multiples of 4 for $77.16
Key Features
Label Color
White
Printer Series Compatibility
Industrial Label Printer
Label Material
Paper
Label Media Format
Roll
Label Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60DX73
Zoro #
G4067719
UPC #
-
Country of Origin
United States
Dimensions
Label Height
1-1/2"
Label Width
4"
Roll Dia.
8"
Core Dia.
3"
Core Diameter
3 in
Details
Item
Barcode Printer Label
Label Color
White
Printer Series Compatibility
Industrial Label Printer
Label Material
Paper
Label Media Format
Roll
Label Finish
Matte
Perforation
Perforated
Labels per Roll
3700
Color
White
Min. Temperature
-4 Degrees F
Shelf Life
18 mo.
Spacing Between Labels
.125"
Adhesive Material
Permanent
Max. Operating Temp.
176 Degrees F
Rolls per Case
4
Printer Compatibility
Industrial Label Printer
For Print Method
Thermal Transfer
Label Format
Roll
Description
Barcode Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls - Ribbon Required, Printer Compatibility Industrial Label Printer, Label Width 4 in, Label Height 1 1/2 in, Label Color White, Label Format Roll, Core Dia. 3 in, Labels per Roll 3,700, Rolls per Case 4, Roll Dia. 8 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Paper, Adhesive Material Permanent, Shelf Life 18 mo, Label Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.