Barcode Printer Label, White, Labels/Roll: 4400
Mfr # 60DX22
Zoro # G4074159
product price: $14.29
/eaSold in multiples of 8 for $114.32
Key Features
Label Color
White
Printer Series Compatibility
Industrial Label Printer
Label Material
Paper
Label Media Format
Roll
Label Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60DX22
Zoro #
G4074159
UPC #
-
Country of Origin
United States
Dimensions
Roll Dia.
8"
Core Dia.
3"
Label Height
1-1/4"
Label Width
2-1/4"
Core Diameter
3 in
Details
Item
Barcode Printer Label
Label Color
White
Printer Series Compatibility
Industrial Label Printer
Label Material
Paper
Label Media Format
Roll
Label Finish
Matte
Labels per Roll
4400
Adhesive Material
Permanent
Rolls per Case
8
Color
White
Label Format
Roll
Perforation
Perforated
Min. Temperature
-4 Degrees F
For Print Method
Direct Thermal
Shelf Life
18 mo.
Spacing Between Labels
.125"
Max. Operating Temp.
176 Degrees F
Printer Compatibility
Industrial Label Printer
Description
Barcode Printer Label, For Print Method Direct Thermal, Barcode Printer Label Type Direct Thermal Label Rolls, Printer Compatibility Industrial Label Printer, Label Width 2 1/4 in, Label Height 1 1/4 in, Label Color White, Label Format Roll, Core Dia. 3 in, Labels per Roll 4,400, Rolls per Case 8, Roll Dia. 8 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Paper, Adhesive Material Permanent, Shelf Life 18 mo, Label Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.