Zoro Homepage

Barcode Printer Label, White, Labels/Roll: 900

  • Mfr # 60DX33

  • Zoro # G4074615


product price: $26.19
/ea
Sold in multiples of 4 for $104.76

Key Features

Label Color
White
Printer Series Compatibility
Industrial Label Printer
Label Material
Paper
Label Media Format
Roll
Label Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60DX33
Zoro #
G4074615
UPC #
-
Country of Origin
United States

Dimensions

Label Width
4"
Label Height
6-3/4"
Core Dia.
3"
Roll Dia.
8"
Core Diameter
3 in

Details

Item
Barcode Printer Label
Label Color
White
Printer Series Compatibility
Industrial Label Printer
Label Material
Paper
Label Media Format
Roll
Label Finish
Matte
Labels per Roll
900
Color
White
Printer Compatibility
Industrial Label Printer
Rolls per Case
4
Adhesive Material
Permanent
Label Format
Roll
Max. Operating Temp.
176 Degrees F
Perforation
Perforated
Min. Temperature
-4 Degrees F
Shelf Life
18 mo.
For Print Method
Direct Thermal
Spacing Between Labels
.125"

Description

Barcode Printer Label, For Print Method Direct Thermal, Barcode Printer Label Type Direct Thermal Label Rolls, Printer Compatibility Industrial Label Printer, Label Width 4 in, Label Height 6 3/4 in, Label Color White, Label Format Roll, Core Dia. 3 in, Labels per Roll 900, Rolls per Case 4, Roll Dia. 8 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Paper, Adhesive Material Permanent, Shelf Life 18 mo, Label Finish Matte

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.