Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barcode Printer Labels, White

  • Mfr # 3020DC-F6M

  • Zoro # G216497578


product price: $39.39
/ea
Sold in multiples of 2 for $78.78

Key Features

Label Width
3 in
Printer Compatibility
Industrial Label Printer
Label Color
White
Labels per Roll
6,000
Label Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3020DC-F6M
Zoro #
G216497578
UPC #
-
Country of Origin
United States

Dimensions

Label Width
3 in
Label Height
2 in

Details

Item
Barcode Printer Labels
Printer Compatibility
Industrial Label Printer
Label Color
White
Labels per Roll
6,000

Description

Barcode Printer Labels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.