Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barcode Printer Labels, White

  • Mfr # 3050IVL-N1Mr

  • Zoro # G316498161


product price: $31.29
/ea
Sold in multiples of 6 for $187.74

Key Features

Label Color
White
Core Diameter
3 in
Label Width
3 in
Label Height
5 in
Labels per Roll
1,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3050IVL-N1Mr
Zoro #
G316498161
UPC #
-
Country of Origin
United States

Dimensions

Core Diameter
3 in
Label Width
3 in
Label Height
5 in

Details

Item
Barcode Printer Labels
Label Color
White
Labels per Roll
1,000

Description

Barcode Printer Labels, Barcode Printer Label Type Inkjet, Label Width 3 in, Label Height 5 in, Label Color White, Labels per Roll 1,000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.