Zoro Homepage

Barcode Printer Labels, White

  • Mfr # 2207DJ-P2M1*

  • Zoro # G216497554


product price: $9.19
/ea
Sold in multiples of 12 for $110.28

Key Features

Labels per Roll
200
Label Color
White
Label Height
3/4 in
Printer Compatibility
Desktop Label Printer
Core Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2207DJ-P2M1*
Zoro #
G216497554
UPC #
-
Country of Origin
United States

Dimensions

Label Height
3/4 in
Core Diameter
1 in
Label Width
2 1/4 in

Details

Item
Barcode Printer Labels
Labels per Roll
200
Label Color
White
Printer Compatibility
Desktop Label Printer

Description

Barcode Printer Labels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.