Barcode Printer Labels, White
Mfr # 3010DJ-P5.5M
Zoro # G016497518
product price: $26.99
/eaSold in multiples of 8 for $215.92
Key Features
Label Width
3 in
Label Color
White
Label Height
1 in
Core Diameter
3 in
Printer Compatibility
Industrial Label Printer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3010DJ-P5.5M
Zoro #
G016497518
UPC #
-
Country of Origin
United States
Dimensions
Label Width
3 in
Label Height
1 in
Core Diameter
3 in
Details
Item
Barcode Printer Labels
Label Color
White
Printer Compatibility
Industrial Label Printer
Labels per Roll
5,500
Description
Barcode Printer Labels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.