Zoro Homepage

Barcode Printer Labels, White

  • Mfr # 3020DJ-P3M

  • Zoro # G216497592


product price: $27.89
/ea
Sold in multiples of 8 for $223.12

Key Features

Printer Compatibility
Industrial Label Printer
Labels per Roll
3,000
Label Width
3 in
Label Color
White
Label Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3020DJ-P3M
Zoro #
G216497592
UPC #
-
Country of Origin
United States

Dimensions

Label Width
3 in
Label Height
2 in
Core Diameter
3 in

Details

Item
Barcode Printer Labels
Printer Compatibility
Industrial Label Printer
Labels per Roll
3,000
Label Color
White

Description

Barcode Printer Labels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.