Barcode Printer Labels, White
Mfr # 3020IYE-N2.5Mr
Zoro # G516498145
product price: $92.89
/eaSold in multiples of 6 for $557.34
Free Shipping & Returns
Key Features
Core Diameter
3 in
Label Width
3 in
Label Height
2 in
Labels per Roll
2,500
Label Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3020IYE-N2.5Mr
Zoro #
G516498145
UPC #
-
Country of Origin
United States
Dimensions
Core Diameter
3 in
Label Width
3 in
Label Height
2 in
Details
Item
Barcode Printer Labels
Labels per Roll
2,500
Label Color
White
Description
Barcode Printer Labels, Barcode Printer Label Type Inkjet, Label Width 3 in, Label Height 2 in, Label Color White, Labels per Roll 2,500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.