Zoro Homepage

Barcode Printer Labels, White

  • Mfr # 3050ISC-N.24M1*

  • Zoro # G816498265


product price: $24.69
/ea
Sold in multiples of 6 for $148.14

Key Features

Labels per Roll
240
Core Diameter
1 in
Label Color
White
Label Height
5 in
Label Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3050ISC-N.24M1*
Zoro #
G816498265
UPC #
-
Country of Origin
United States

Dimensions

Core Diameter
1 in
Label Height
5 in
Label Width
3 in

Details

Item
Barcode Printer Labels
Labels per Roll
240
Label Color
White

Description

Barcode Printer Labels, Barcode Printer Label Type Inkjet, Label Width 3 in, Label Height 5 in, Label Color White, Labels per Roll 240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.