Zoro Homepage

Barcode Printer Labels, White

  • Mfr # 3275TH-F1M

  • Zoro # G316497638


product price: $24.39
/ea
Sold in multiples of 2 for $48.78

Key Features

Printer Compatibility
Industrial Label Printer
Label Height
7 1/2 in
Label Width
3 1/4 in
Labels per Roll
1,000
Label Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3275TH-F1M
Zoro #
G316497638
UPC #
-
Country of Origin
United States

Dimensions

Label Height
7 1/2 in
Label Width
3 1/4 in

Details

Item
Barcode Printer Labels
Printer Compatibility
Industrial Label Printer
Labels per Roll
1,000
Label Color
White

Description

Barcode Printer Labels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.