Zoro Homepage

Barcode Printer Labels, White

  • Mfr # 4010DJ-P5.5M

  • Zoro # G916497564


product price: $35.69
/ea
Sold in multiples of 4 for $142.76

Key Features

Printer Compatibility
Industrial Label Printer
Core Diameter
3 in
Label Height
1 in
Label Color
White
Labels per Roll
5,500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4010DJ-P5.5M
Zoro #
G916497564
UPC #
-
Country of Origin
United States

Dimensions

Core Diameter
3 in
Label Height
1 in
Label Width
4 in

Details

Item
Barcode Printer Labels
Printer Compatibility
Industrial Label Printer
Label Color
White
Labels per Roll
5,500

Description

Barcode Printer Labels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.