Barcode Printer Labels, White
Mfr # 4020DJ-P3M
Zoro # G116497555
product price: $36.79
/eaSold in multiples of 4 for $147.16
Key Features
Labels per Roll
3,000
Label Height
2 in
Printer Compatibility
Industrial Label Printer
Core Diameter
3 in
Label Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4020DJ-P3M
Zoro #
G116497555
UPC #
-
Country of Origin
United States
Dimensions
Label Height
2 in
Core Diameter
3 in
Label Width
4 in
Details
Item
Barcode Printer Labels
Labels per Roll
3,000
Printer Compatibility
Industrial Label Printer
Label Color
White
Description
Barcode Printer Labels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.