Barcode Printer Labels, White
Mfr # 4030TGJ-P.5M1*
Zoro # G016497525
product price: $15.69
/eaSold in multiples of 12 for $188.28
Key Features
Labels per Roll
500
Core Diameter
1 in
Label Width
4 in
Label Color
White
Printer Compatibility
Desktop Label Printer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4030TGJ-P.5M1*
Zoro #
G016497525
UPC #
-
Country of Origin
United States
Dimensions
Core Diameter
1 in
Label Width
4 in
Label Height
3 in
Details
Item
Barcode Printer Labels
Labels per Roll
500
Label Color
White
Printer Compatibility
Desktop Label Printer
Description
Barcode Printer Labels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.