Barcode Printer Labels, White
Mfr # 4060ISC-N.19M1*
Zoro # G116498194
product price: $30.79
/eaSold in multiples of 6 for $184.74
Key Features
Core Diameter
1 in
Label Height
6 in
Labels per Roll
190
Label Width
4 in
Label Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4060ISC-N.19M1*
Zoro #
G116498194
UPC #
-
Country of Origin
United States
Dimensions
Core Diameter
1 in
Label Height
6 in
Label Width
4 in
Details
Item
Barcode Printer Labels
Labels per Roll
190
Label Color
White
Description
Barcode Printer Labels, Barcode Printer Label Type Inkjet, Label Width 4 in, Label Height 6 in, Label Color White, Labels per Roll 190
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.